Motion
23138CAG3MKC4W507TL

NSK CORP, BEARING DIV
23138CAG3MKC4W507TL

Spherical Roller Bearing - 190 mm ID, 320 mm OD, 104 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08457001
MFR #23138CAG3MKC4W507TL
Your Price$4,814.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23138CAG3MKC4W507TL

Spherical Roller Bearing - 190 mm ID, 320 mm OD, 104 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08457001
MFR #23138CAG3MKC4W507TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,814.54/each(List $6,018.17)

Overview

Mfr description
23138CAG3MKC4W507TL SPHERICAL BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1190000 N
  • Country of Origin
    JP
  • Static Load Capacity
    2020000 N
  • Maximum RPM (Grease)
    850 rpm
  • Max Rpm
    1100 rpm
  • Cage Material
    Brass
  • Fillet Radius
    3.50 mm
  • Series
    231
  • Manufacturer Upc Number
    192661049884
  • UPC_NO
    192661049884
  • Harmonization Code
    8482300080
  • Weight
    34.5 kg
  • Maximum Speed
    1100 rpm
  • Description
    Spherical roller bearing, series 231, TL: Tough and Long life steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text