Motion
20H100-6FS7
Timing Belt Pulley - 20 Tooth, 0.6250 in Bore Dia., 79.50 mm OD
MI ITEM #08457034
MFR #20H100-6FS7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 20 Tooth, 0.6250 in Bore Dia., 79.50 mm OD
MI ITEM #08457034
MFR #20H100-6FS7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • For Belt Width
    1.0000 in
  • Outside Diameter
    79.50 mm
  • Width
    4.0 in.

Details

  • Bore Type
    Minimum Plain Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057627833
  • Material
    Ductile Iron
  • Number Of Teeth  
    20
  • Tooth Style
    H
  • UPC_NO
    00195057627833

Overview

Mfr description
20H100-6FS7 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text