Motion
16H100-6FS7
16H100-6FS7, Timing Pulley 5/8 Inch Minimum Plain Bore
MI ITEM #08457064
MFR #16H100-6FS7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16H100-6FS7, Timing Pulley 5/8 Inch Minimum Plain Bore
MI ITEM #08457064
MFR #16H100-6FS7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16H100-6FS7 SPROCKET

Specifications

  • Number Of Teeth
  • Outside Diameter
    63.30 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00195057627796
  • UPC_NO
    00195057627796
  • Finish
    Black Oxide
  • Tooth Style
    H
  • Width
    2.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text