Motion
101-4186-009
Hydraulic Geroler Spool Valve Motor - H Series, 22.6 in³/r, 370 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #08457235
MFR #101-4186-009
Price$1,348.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - H Series, 22.6 in³/r, 370 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #08457235
MFR #101-4186-009

Mfr description
101-4186-009 HYD MOTOR, NICKLE PLATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,348.00/each

Specifications

Dimensions

  • Overall Height
    5.3500 in, 135.89 mm
  • Overall Length
    6.9300 in, 176.02 mm
  • Overall Width
    5.3500 in, 135.89 mm

Details

  • Actual Mounting Flange
    2 Bolt - SAE A
  • Actual Port Type
    SAE O-Ring
  • Displacement
    370 cm³/r, 22.6 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    2 Bolt - SAE A
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    H Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)