1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
1IN-8NC HTGP H4 4FL GP TAPER HAND TAP
1IN-8NC HTGP H4 4FL GP TAPER HAND TAP
MI ITEM #
08457347
MFR #
1IN-8NC HTGP H4 4FL GP TAPER HAND TAP
Your Price
$126.45
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Hand Taps
GREENFIELD INDUSTRIES 1IN-8NC HTGP H4 4FL GP TAPER HAND TAP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
1IN-8NC HTGP H4 4FL GP TAPER HAND TAP
1IN-8NC HTGP H4 4FL GP TAPER HAND TAP
MI ITEM #
08457347
MFR #
1IN-8NC HTGP H4 4FL GP TAPER HAND TAP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$126.45
/each
(List
$145.42
)
Qty
Add to Cart
Overview
Mfr description
308069 1/8 STARTER
Specifications
Material
High Speed Steel
Finish Coating
Bright
Chamfer
Taper
Thread Limit/Fit
H4
Number Of Flutes
4
Thread Size
1-8
Thread Length
2.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data