Motion
40B19-IDLER
Idler Roller Chain Sprocket - 40 / 1/2 in, 1 Strand, 1.0000 in Bore, 19 Teeth, Steel Material
MI ITEM #08457710
MFR #40B19-IDLER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 40 / 1/2 in, 1 Strand, 1.0000 in Bore, 19 Teeth, Steel Material
MI ITEM #08457710
MFR #40B19-IDLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B19-IDLER SPKT

Specifications

  • Sprocket Material
    Steel
  • Bore Diameter
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Upc Number
    00195057187597
  • UPC_NO
    00195057187597
  • Product Type
    Idler Roller Chain Sprockets
  • Bore in String
    1
  • Finish
    Black Oxide
  • Material
    Steel
  • Tooth Style
    40
  • Width
    6 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text