Motion
7010361004 7"TRIZACT A5MIC PAD 7"TRIZACT A5MIC PAD

3M
7010361004 7"TRIZACT A5MIC PAD 7"TRIZACT A5MIC PAD

Sanding Disc - 7.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, Orange Color
MI ITEM #08457734
MFR #7010361004 7"TRIZACT A5MIC PAD 7"TRIZACT A5MIC PAD
Your Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361004 7"TRIZACT A5MIC PAD 7"TRIZACT A5MIC PAD

Sanding Disc - 7.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, Orange Color
MI ITEM #08457734
MFR #7010361004 7"TRIZACT A5MIC PAD 7"TRIZACT A5MIC PAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.27/each(List $14.28)

Overview

Mfr description
7010361004 7"TRIZACT A5MIC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proprietary 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Creates high gloss level for glass defect repair and solid surface finishing
  • Micron sized abrasive pyramids produce a high-gloss finish
  • Well suited for use on mini random orbital sanders to produce a polish-ready finish
  • Produces finer finishes than paper and film-backed abrasives

Specifications

  • Disc Diameter
  • Grade
    A5
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Orange
  • Overall Diameter
    7 in
  • Manufacturer Upc Number
    00051141275505
  • UPC_NO
    00051141275505
  • Application
    Sanding, Finishing
  • Thickness
    3 mil
  • Coat Type
    Closed
  • Attachment Method
    Hook & Loop
  • Mounting Type
    Hook & Loop
  • Material Application
    Defect Removal, Orbital Sanding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text