Overview
Mfr description
G04H5VB17 CARBON ARMOUR HIGH HEAT GLOVES
- Provides thermal and cut protection
- Aluminized back provides radiant heat and molten metal protection
- Wool lining
- Winged thumb with leather patch
- Napped Kevlar® Palm
- Hook & loop adjustment at cuff
Specifications
- Material11 oz. Aluminized OPF-Carbon Rip-Stop Blend
- Manufacturer Catalog
- ColorAluminized
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data