Motion
A/4L-5 QUICK-LINK

GATES RUBBER CO
A/4L-5 QUICK-LINK

QUICK-LINK Belt - 4L Section, 13 mm;0.5000 in Top Width, Black, Polyurethane Material
Mi Item #08458065
MFR #A/4L-5 QUICK-LINK
Price$37.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
A/4L-5 QUICK-LINK

QUICK-LINK Belt - 4L Section, 13 mm;0.5000 in Top Width, Black, Polyurethane Material
Mi Item #08458065
MFR #A/4L-5 QUICK-LINK

Mfr description
7760-6111 A QUICK LINK 5' MTO
  • Always have the right spare - make to any length by hand
  • Available in standard classical cross sections
  • Highly resistant to oil, grease, water, chemicals, solventsand temperatures from -40°F to +240°F (-40°C to +116°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.00/ft

Specifications

Dimensions

  • Top Width
    13 mm;0.5000 in

Details

  • Additional Details
    Strand: 1 | Customer Pack: 5
  • Adjustable Link Type
    Quick-Link
  • Color
    Black
  • Country of Origin
    USA
  • Material
    Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Section
    4L
  • Series
    Quick-Link
  • Trade Number
    A/4L-5 QUICK-LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)