Motion
109-1401-006
Char-Lynn (Eaton) Geroler & Gerotor Spool Valve Motor - 4000 Series, 12.54 in³/r, 205.5 cm³/r Displacement, 4 Bolt - Square Mounting Type
MI ITEM #08459808
MFR #109-1401-006
Price$2,743.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn (Eaton) Geroler & Gerotor Spool Valve Motor - 4000 Series, 12.54 in³/r, 205.5 cm³/r Displacement, 4 Bolt - Square Mounting Type
MI ITEM #08459808
MFR #109-1401-006

Mfr description
109-1401-006
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,743.92/each

Specifications

Dimensions

  • Overall Height
    5.8400 in, 148.34 mm
  • Overall Length
    11.6900 in, 296.93 mm
  • Overall Width
    5.8400 in, 148.34 mm

Details

  • Actual Mounting Flange
    4 Bolt - Square
  • Actual Port Type
    Manifold
  • Displacement
    205.5 cm³/r, 12.54 in³/r
  • Motor Port Type
    Manifold
  • Mounting Type
    4 Bolt - Square
  • Port Configuration
    Special
  • Seal Type
    NBR
  • Series
    4000 Series
  • Shaft Type
    Splined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)