Motion
C69472
Hand Tap - 1699 Series, 3/4 in - 16 Thread Size, UNF Thread Standard, Right Hand Direction, Carbon Steel Material, Bright Finish
Mi Item #08460031
MFR #C69472
Price$37.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1699 Series, 3/4 in - 16 Thread Size, UNF Thread Standard, Right Hand Direction, Carbon Steel Material, Bright Finish
Mi Item #08460031
MFR #C69472

Mfr description
C69472
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.72/each

Specifications

Dimensions

  • Tap Size Compatibility
    3/4 in - 16
  • Thread Size
    3/4 in - 16

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Series
    1699
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)