Motion
DPZ-25-80-P-A-KF

FESTO CORPORATION
DPZ-25-80-P-A-KF

DPZ-25-80-P-A-KF Twin Cylinder
Mi Item #08460175
MFR #DPZ-25-80-P-A-KF
Price$2,208.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPZ-25-80-P-A-KF

DPZ-25-80-P-A-KF Twin Cylinder
Mi Item #08460175
MFR #DPZ-25-80-P-A-KF

Mfr description
162100 DPZ-25-80-P-A-KF DUAL PISTON ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,208.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Compact Cylinder Type
    Twin Bore
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Twin Bore
  • Cylinder Suffix
    P-A-KF
  • Magnet
    With Magnet
  • Maximum Applied Force
    590 N
  • Options Included
    Via Proximity Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Locking Air Cylinders
  • Series
    DPZ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)