Motion
M2H47T18C  47:1 180C SHAFT MT REDUCER

DODGE
M2H47T18C 47:1 180C SHAFT MT REDUCER

Shaft Mount Speed Reducer - 47:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #08460324
MFR #M2H47T18C 47:1 180C SHAFT MT REDUCER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M2H47T18C 47:1 180C SHAFT MT REDUCER

Shaft Mount Speed Reducer - 47:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #08460324
MFR #M2H47T18C 47:1 180C SHAFT MT REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    115
  • Case Size
    2
  • Input Size
    0.6875 in
  • Nominal Ratio
    47:1

Details

  • Actual Ratio
    47:1
  • Housing Material
    Cast Iron
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M2H47T18C 47:1 180C SHAFT MT REDUCER
  • Maximum Speed
    Input 3600 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Reduction
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M2H

Overview

Mfr description
M2H47T18C 47:1 180C SHAFT MT REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought