Motion
CDLQA40TN-50DCM-B-XC35

SMC CORP OF AMERICA
CDLQA40TN-50DCM-B-XC35

CDLQA40TN-50DCM-B-XC35
MI ITEM #08460367
MFR #CDLQA40TN-50DCM-B-XC35
Price$334.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQA40TN-50DCM-B-XC35

CDLQA40TN-50DCM-B-XC35
MI ITEM #08460367
MFR #CDLQA40TN-50DCM-B-XC35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$334.63/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC35
  • Lock Type
    Compact Lock Mechanism
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    1 to 0.2 MPa
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Series
    CLQ
  • Type
    Compact

Overview

Mfr description
CDLQA40TN-50DCM-B-XC35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought