Motion
0230-07250

HUB CITY INC
0230-07250

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
Mi Item #08460483
MFR #0230-07250
Price$2,990.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-07250

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
Mi Item #08460483
MFR #0230-07250

Mfr description
0230-07250 GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,990.84/each

Specifications

Dimensions

  • Case Size
    264
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    264
  • Maximum Output Torque
    10079 in/lb;1138.8 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    100:1
  • Output Size
    1.2500 in
  • Ratio
    100:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    12.0000 in;304.80 mm
  • Shipping Dimensions Width
    10.0000 in;254 mm
  • Weight
    38.0 lbs, 17.237 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.45 hp
  • Horsepower Rating Normal Duty
    0.45 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    264-100/1 C WR 56C
  • Max Input Horsepower
    0.45 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Seal Material
    Viton
  • Series
    260PCX
  • Style
    C
  • Torque Rating (in-lb)
    10079 in-lbs;1138.8 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)