Motion
VQ5300-5BW1-Q

SMC CORP OF AMERICA
VQ5300-5BW1-Q

Solenoid-Operated Air Control Valve - 24 V dc, 2 Solenoid, Base Mounted Plug-in, Without Subplate
MI ITEM #08460564
MFR #VQ5300-5BW1-Q
Price$176.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ5300-5BW1-Q

Solenoid-Operated Air Control Valve - 24 V dc, 2 Solenoid, Base Mounted Plug-in, Without Subplate
MI ITEM #08460564
MFR #VQ5300-5BW1-Q

Mfr description
VQ5300-5BW1-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.57/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted Plug-in
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)