Motion
2220K
Self-Aligning Ball Bearing - Tapered 1:12, 100 mm ID, 180 mm OD, 46 mm Width, Open
Mi Item #08460664
MFR #2220K
Price$2,959.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 100 mm ID, 180 mm OD, 46 mm Width, Open
Mi Item #08460664
MFR #2220K

Mfr description
2220K SELF ALIGN BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,959.93/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Description
    2220K SELF ALIGN BALL BEARING
  • Long Description
    The 2220K is a self-aligning ball bearing with a 100 mm bore, tapered 1:12 bore, open design, and 180 mm outside diameter, suitable for machinery use.
  • Manufacturer Catalog Number
    2220K
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    80067531263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)