Motion
8X825
Metric V-Belt - 8X Section, 8 mm Top Width, 1 Strand, 825 mm Nominal Outside Length, Smooth
Mi Item #08460831
MFR #8X825
Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - 8X Section, 8 mm Top Width, 1 Strand, 825 mm Nominal Outside Length, Smooth
Mi Item #08460831
MFR #8X825

Mfr description
8X825 BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.30/each

Specifications

Dimensions

  • Nominal Outside Length
    825 mm
  • Top Width Per Strand
    8 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)