Motion
SV6HO-XL

RADIANS INC.
SV6HO-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #08460850
MFR #SV6HO-XL
Price$30.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV6HO-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #08460850
MFR #SV6HO-XL

Mfr description
SV6HO-XL C12 REINFORCED SURVEYOR VEST
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.93/each

Specifications

Dimensions

  • Length
    29.97 cm, 11.8000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Two-Tone Design | Radio Pocket | Zipper Front Closure | Tool Tether Grommets | Surveyor Tape Grommets | Clear Id Badge Holder | Mic Tabs
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    High Visibility, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    D-Ring Pass-Through, Front Zipper Closure, Mesh Back Panel
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    6
  • Pattern
    2-Tone
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)