Motion
CRDSNU-B-25-25-PPS-A-MG-A1

FESTO CORPORATION
CRDSNU-B-25-25-PPS-A-MG-A1

25 mm Stroke, 1/8 BSPP
Mi Item #08461090
MFR #CRDSNU-B-25-25-PPS-A-MG-A1
Price$371.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CRDSNU-B-25-25-PPS-A-MG-A1

25 mm Stroke, 1/8 BSPP
Mi Item #08461090
MFR #CRDSNU-B-25-25-PPS-A-MG-A1

Mfr description
2159637 CRDSNU-B-25-25-PPS-A-MG-A1 CYLIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$371.40/each

Specifications

Dimensions

  • Port Size
    1/8 BSPP
  • Stroke  
    25 mm

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)