Motion
FF3013-0606-213

DANFOSS AEROQUIP LLC
FF3013-0606-213

Aeroquip FF3013 Series Straight Adapters SAE ORB/STC
MI ITEM #08461157
MFR #FF3013-0606-213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FF3013-0606-213

Aeroquip FF3013 Series Straight Adapters SAE ORB/STC
MI ITEM #08461157
MFR #FF3013-0606-213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    9/16 in
  • End 1 Size Type
    9/16 in
  • Height
    0.75 in
  • Hex
    19 mm
  • Hex Size
    19 mm
  • Length
    1.13 in
  • Overall Length
    1.13 in
  • Weight
    0.079375 lb
  • Width
    0.75 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF3013 Series Straight Adapters SAE ORB/STC
  • End 1 Style
    SAE ORB
  • End 1 Thread
    9/16-18
  • End 1 Type
    SAE ORB
  • End 2 Style
    STC
  • End 2 Type
    STC
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    FF3013-0606-213
  • Material
    Carbon Steel
  • Series
    FF3013 Series

Overview

Mfr description
FF3013-0606-213 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought