Motion
3511B/M
MI ITEM #08461283
MFR #3511B/M
Price$44.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #08461283
MFR #3511B/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.92/each

Specifications

Dimensions

  • Length
    31.75 cm

Details

  • Additional Details
    Our polypropylene disposable clothing provides affordable, lightweight protection against non-hazardous dry particulates like dirt. Good for use in manufacturing, pharmaceuticals, cleaning and lab work.
  • Color
    Blue
  • Features
    Professional collar
  • Garment Type
    Lab Coats
  • Product Type
    Disposable Lab Coats & Smocks
  • Wrist Closure
    Wrists - Open

Overview

Mfr description
3511B/M SBP BLUE LAB COAT, NO POCKET
  • Professional collar
  • Full Length coverage to top of thigh
  • Snap buttons for front for quick donning
  • No pockets on lab coat
  • SBP provides a high level of comfort and breathability
  • Cost effective protection
  • FDA CFR 21 Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought