Motion
23275
Clamp-on Rigid Coupling - CC Series, Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 1.0000 in
MI ITEM #08461383
MFR #23275
Price$79.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - CC Series, Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 1.0000 in
MI ITEM #08461383
MFR #23275

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.98/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    1.0000 in
  • Bore Diameter
    1.0000 in
  • Coupling Length
    3.0000 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    3.0000 in
  • Weight
    1.811974 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp
  • Manufacturer Upc Number
    044861409336
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Series
    CC
  • UPC_NO
    044861409336

Overview

Mfr description
CC-100-100-KW COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought