Specifications
Dimensions
- Depth2
- Height3.25
- Length2
- Weight0.092
- Width1.625
Details
- Container MaterialBox
- Harmonization Code3004.20.0060
- Manufacturer Upc Number092265070409
- Number Of Pieces20
- UPC_NO092265070409
- US MadeYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)