Motion
HZD1
Hankison Pneumatic No Loss Drain - HZD1 Series, Standard Connection, 250 psi Max, 3/4 NPT Inlet Port, 3/4 NPT Outlet Port
MI ITEM #08461471
MFR #HZD1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hankison Pneumatic No Loss Drain - HZD1 Series, Standard Connection, 250 psi Max, 3/4 NPT Inlet Port, 3/4 NPT Outlet Port
MI ITEM #08461471
MFR #HZD1

Mfr description
HZD1 PNEUMATIC ZERO LOSS DRAIN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    9.090 in
  • Drain Connection Size
    3/4 NPT
  • Height
    8.440 in
  • Weight
    17 lbs
  • Width
    13.000 in

Details

  • Connection Style
    Standard
  • Drain Type
    Pneumatic No Loss Drain
  • Inlet Connection
    3/4 NPT
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    250 psi
  • Min Operating Temperature
    34 °F
  • Outlet Connection
    3/4 NPT
  • Series
    HZD1
  • Valve Type
    Externally Driven

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)