Motion
88244298
1/4-18 NPT 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-7/16" OAL, Regular Hook
MI ITEM #08461497
MFR #88244298
Price$62.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-18 NPT 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-7/16" OAL, Regular Hook
MI ITEM #08461497
MFR #88244298

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.35/each

Specifications

Dimensions

  • Overall Length
    2-7/16 in
  • Thread Size
    1/4-18

Details

  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Standard
    NPT

Overview

Mfr description
88244298 1/4-18 NPT 4 FLUTE HIGH SPEED
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Regular hook, also known as medium hook, produce smaller chips in general purpose applications
  • They are used on a variety of ferrous and nonferrous metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought