Motion
23988CAMC3P55W509

NSK CORP, BEARING DIV
23988CAMC3P55W509

Spherical Roller Bearing - 440 mm ID, 600 mm OD, 118 mm Width, Straight Bore, Open, C3
Mi Item #08461575
MFR #23988CAMC3P55W509
Price$42,487.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23988CAMC3P55W509

Spherical Roller Bearing - 440 mm ID, 600 mm OD, 118 mm Width, Straight Bore, Open, C3
Mi Item #08461575
MFR #23988CAMC3P55W509

Mfr description
23988CAMC3P55W509 SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42,487.71/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    118 mm
  • Weight
    98.38 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 239 , W509: E7 + S11 (Heat stabilization up to 200 deg C) + Special packaging specification to prevent shipping damage
  • Dynamic Load Capacity
    2190000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176974014
  • Max Rpm
    630 rpm
  • Maximum RPM (Grease)
    450 rpm
  • Maximum Speed
    630 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Static Load Capacity
    4800000 N
  • UPC_NO
    029176974014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)