Motion
242057

GRACO INC
242057

PRO-SHOT VALVE,GREASE,3/8-18 NPT
Mi Item #08462038
MFR #242057
Price$373.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
242057

PRO-SHOT VALVE,GREASE,3/8-18 NPT
Mi Item #08462038
MFR #242057

Mfr description
242057 3/8 GREASE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.48/each

Specifications

Dimensions

  • Operating Pressure
    8000 psi

Details

  • Material
    Grease
  • Maximum Operating Pressure
    8000 psi
  • Product Type
    Grease Gun Adapters, Extensions & Injector Needles
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)