Motion
CY1F25L-450A-M9BW

SMC CORP OF AMERICA
CY1F25L-450A-M9BW

CY1 RODLESS CylinderINDER
Mi Item #08462380
MFR #CY1F25L-450A-M9BW
Price$1,206.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1F25L-450A-M9BW

CY1 RODLESS CylinderINDER
Mi Item #08462380
MFR #CY1F25L-450A-M9BW

Mfr description
CY1F25L-450A-M9BW
  • Bore sizes: 10, 15, 25 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600 mm
  • Maximum stroke lengths: 500 mm (10 bore), 750 mm (15 bore), 1200 mm (25 bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,206.55/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    A-M9BW
  • Guide Type
    Linear
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjusting Bolt, Auto Switch
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1
  • Stroke Adjuster Type
    Both Sides Adjusting Bolt
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)