Motion
6058951

SICK INC
6058951

PBS Universal Pressure Switch—Pressure Unit: Psi, Measuring Range: 0 to 8,000, Process Connector: 1/4 in NPT
MI ITEM #08462395
MFR #6058951
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6058951

PBS Universal Pressure Switch—Pressure Unit: Psi, Measuring Range: 0 to 8,000, Process Connector: 1/4 in NPT
MI ITEM #08462395
MFR #6058951

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6058951 0-8,000PSI PBS PRESSURE SWITCH
  • Quick and easy setup and operation due to three large pushbuttons and clear display
  • Perfect display readability and optimal cable routing due to rotatable housing
  • Individual solutions through a variety of configurations
  • Universal application due to fully welded, highly durable stainless steel membrane
  • Saves space and costs: no adapters required due to broad range of standard process connections
  • Highly reliable due to application of proven technologies and high-quality materials, water resistance according to IP65 and IP67 as well as excellent over-pressure safety
  • IO-Link enables fast, reliable parameter setting when changing over products
  • Manufacturer: SICK Sensors

Specifications

  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text