Motion
1077974

SICK INC
1077974

DBS60 Core Incremental Encoder—Pulses/Revolution: 2,500, Mounting Type: Solid Shaft, Face Mount Flange, Shaft Dia: 10 mm x 19 mm
Mi Item #08462396
MFR #1077974
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1077974

DBS60 Core Incremental Encoder—Pulses/Revolution: 2,500, Mounting Type: Solid Shaft, Face Mount Flange, Shaft Dia: 10 mm x 19 mm
Mi Item #08462396
MFR #1077974

Mfr description
1077974 8-PIN DBS60 INCREMENTAL ENCODER
  • Diverse installation options thanks to a variety of flange and shaft versions
  • Hollow shaft with clamp on the rear housing facilitates easy mounting
  • Various connection types enable flexible cabling
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)