Motion
W5153-K22
Cordless Impact Wrenches & Ratchet - Yes, 20 V dc, Pistol Grip Handle , 1/2 in Drive Size, Variable Speed, Lithium Ion Battery
Mi Item #08462405
MFR #W5153-K22
Price$623.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Wrenches & Ratchet - Yes, 20 V dc, Pistol Grip Handle , 1/2 in Drive Size, Variable Speed, Lithium Ion Battery
Mi Item #08462405
MFR #W5153-K22

Mfr description
W5153-K22 1/2IN 20V CORDLESS IMPACT KIT
  • POWER: The brushless motor and impact mechanism are finely tuned to unleash a high power-to-weight ratio, with 550 ft.-lbs. of nut busting torque and 365 ft.-lbs. of MAX torque at 5.3 lbs (with BL2022 battery). The all-metal drivetrain and hammer mechanism are designed to provide technicians the power they need without adding extra weight to the tool.
  • CONTROL: With 4 power modes (MAX Power, Half Power, Wrench Tight, and Hand Tight), you can adjust a dial instead of changing tools to deliver the right amount of torque when you need it and eliminate rework. From brake calipers to valve covers and everything in between, there’s no need to switch tools. The variable-speed switch with electronic brake provides MAX control of the tool.
  • DURABLE: Protected by a chemical-resistant composite housing and a patented steel-reinforced frame, the W5153 is built to withstand repeated drops onto concrete and exposure to shop fluids. The IQV® spark-free brushless technology and sealed, enhanced, lubricated reinforced bushing provide a longer-life motor you can rely on.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.73/each

Specifications

Dimensions

  • Blows per Minute
    3300
  • Drive Size
    1/2 in
  • Overall Length
    7.2 in
  • Torque
    550 ft-lbs

Details

  • Batteries Included
    Yes
  • Battery Series
    IQV® 20
  • Battery Type
    Lithium Ion
  • Battery Voltage
    20 V
  • Case Included
    Yes
  • Certification
    Ul Listed, Csa Certified
  • Charger Included
    Yes
  • CSA Certified
    Yes
  • Handle Style
    Pistol Grip
  • Includes
    W5153 1/2" Cordless Impact Wrench, (1) BL2022 5.0Ah Battery, (1) BL2012 2.5Ah Battery, BC1121 Charger, Bag
  • Max Rpm
    2100 rpm
  • Maximum Torque
    550 ft-lbs
  • Number Of Batteries Required
    1
  • Power Source
    Battery powered
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Reversible
    Yes
  • UL Listed
    Yes
  • UPC_NO
    663024014189
  • Variable Speed
    Variable Speed
  • Voltage
    20 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)