Motion
FYJ 2. TF

SKF
FYJ 2. TF

Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
Mi Item #08462409
MFR #FYJ 2. TF
Price$337.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYJ 2. TF

Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
Mi Item #08462409
MFR #FYJ 2. TF

Mfr description
FYJ 2. TF FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.82/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1181 in, 130 mm
  • Bolt Size
    0.6250 in;15.87 mm
  • Bore Diameter  
    2 in
  • Housing Width
    1.6929 in;43 mm
  • Inner Ring Width
    2.1890 in, 55.60 mm
  • Overall Length
    6.3780 in, 162 mm
  • Overall Width
    2.1890 in, 55.60 mm
  • Weight
    7.45 lbs

Details

  • Application
    For material handling applications
  • Bearing Material
    Steel
  • Bearing Type
    Ball
  • Bore Type
    Cylindrical
  • Coating
    Without
  • Description
    Square flanged ball bearing unit with set screw locking, cast iron housing, JIS$
  • Dynamic Load Capacity
    9802 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    Flanged
  • Locking Device
    Set Screw
  • Lubricant
    Grease
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact, Standard
  • Series
    FYJ
  • Static Load Capacity
    6519 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)