Specifications
Dimensions
- Frame Size254JP
Details
- Enclosure TypeODP (Open Drip-Proof)
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower7-1/2 hp
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Product TypeGeneral Purpose Motors
- Synchronous Rpm1200 rpm
- UPC_NO7909492229100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)