Specifications
Dimensions
- Frame Size254/6TC
- Overall Length C Dimension22.785 in
- Service Factor1.15
- Weight282.04 lbs
Details
- Amps @ Voltage12.8 @ 460
- ApplicationsCompressor, Fans, Pumps, Packaging, General applications in a clean environment
- Assembly Box MountingF1
- Base RPM1200 rpm
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Current12.80 A
- Full Load Efficiency91.7 %
- Harmonization Code8501.52.4000
- Insulation ClassF
- IP Rating21
- kW7.50 kW
- Manufacturer Upc Number7909492247005
- Motor CategoryGeneral Purpose Motor
- Motor Horsepower10 hp
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Mounting TypeC-Face Flange
- NEMA Design ClassB
- Number Of Speeds1
- Opposite Drive End Bearing TypeBall Bearing
- Product TypeGeneral Purpose Motors
- RoHs ComplianceYes
- Shaft RotationCW/CCW
- Standards MetUL, CSA, CE
- Synchronous Rpm1200 rpm
- Type Of BearingBall Bearing
- Volts @ Frequency230/460 @ 60 Hz