Motion
01512OT3E284T-W40

WEG ELECTRIC CORP
01512OT3E284T-W40

General Purpose Motor - 15 hp, 1200 rpm, 3 ph, 230/460 V, 284T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1200 rpm Base, Foot Mount, Continuous Duty
MI ITEM #08462470
MFR #01512OT3E284T-W40
Your Price$3,664.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01512OT3E284T-W40

General Purpose Motor - 15 hp, 1200 rpm, 3 ph, 230/460 V, 284T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1200 rpm Base, Foot Mount, Continuous Duty
MI ITEM #08462470
MFR #01512OT3E284T-W40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,664.32/each(List $4,397.19)

Overview

Mfr description
01512OT3E284T-W40

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    284T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1200 rpm
  • Assembly Box Mounting
    F1
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    18.40 A
  • Full Load Efficiency
    91.7 %
  • kW
    11 kW
  • Amps @ Voltage
    18.4 @ 460
  • Number Of Speeds
    1
  • Volts @ Frequency
    230/460 @ 60 Hz
  • Shaft Diameter
    1.8750 in
  • Shaft Rotation
    CW/CCW
  • Overall Length C Dimension
    23.158 in
  • Opposite Drive End Bearing Type
    Ball Bearing
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    21
  • Standards Met
    CE, CSA, UL
  • Weight
    345.77 lbs
  • Applications
    Compressor, Fans, General applications in a clean environment, Packaging, Pumps
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    7909492247029
  • UPC_NO
    7909492247029
  • RoHs Compliance
    Yes
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text