Motion
01518OT3V254JM-W40

WEG ELECTRIC CORP
01518OT3V254JM-W40

Pump Motor - 15 hp, 1800 rpm, 3 ph, 200/400 V, 254JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1800 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #08462487
MFR #01518OT3V254JM-W40
Price$3,636.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01518OT3V254JM-W40

Pump Motor - 15 hp, 1800 rpm, 3 ph, 200/400 V, 254JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1800 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #08462487
MFR #01518OT3V254JM-W40

Mfr description
01518OT3V254JM-W40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,636.99/each

Specifications

Dimensions

  • Frame Size
    254JM
  • Overall Length C Dimension
    22.517 in
  • Service Factor
    1.15
  • Weight
    273.05 lbs

Details

  • Amps @ Voltage
    20.1 @ 400
  • Applications
    Pumps
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    20.10 A
  • Full Load Efficiency
    93 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    21
  • kW
    11 kW
  • Manufacturer Upc Number
    7909492225522
  • Motor Category
    General Purpose Pump Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200/400 V
  • Mounting Type
    C-Face Flange
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball Bearing
  • Product Type
    Pump Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    CW/CCW
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    7909492225522
  • Volts @ Frequency
    200/400 @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)