Motion
02036OT3V254JP-W40

WEG ELECTRIC CORP
02036OT3V254JP-W40

Motor - 20 hp, 3600 rpm, 3 ph, 200/400 V, 254JP Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #08462529
MFR #02036OT3V254JP-W40
Price$3,839.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02036OT3V254JP-W40

Motor - 20 hp, 3600 rpm, 3 ph, 200/400 V, 254JP Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #08462529
MFR #02036OT3V254JP-W40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,839.34/each

Specifications

Dimensions

  • Frame Size
    254JP

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200/400 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909492231875

Overview

Mfr description
02036OT3V254JP-W40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought