Motion
03012OT3E326JP-W40

WEG ELECTRIC CORP
03012OT3E326JP-W40

Motor - 30 hp, 1200 rpm, 3 ph, 230/460 V, 324/6JP Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #08462574
MFR #03012OT3E326JP-W40
Price$9,078.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
03012OT3E326JP-W40

Motor - 30 hp, 1200 rpm, 3 ph, 230/460 V, 324/6JP Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #08462574
MFR #03012OT3E326JP-W40

Mfr description
03012OT3E326JP-W40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,078.79/each

Specifications

Dimensions

  • Frame Size
    324/6JP

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    7909492232421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)