Motion
03036OP3EFP284TS-W40

WEG ELECTRIC CORP
03036OP3EFP284TS-W40

Fire Pump Motor - 30 hp, 3600 rpm, 3 ph, 230/460 V, 284TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 3600 rpm Base, Foot Mounted Mount, Continuous Duty
Mi Item #08462621
MFR #03036OP3EFP284TS-W40
Price$3,706.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
03036OP3EFP284TS-W40

Fire Pump Motor - 30 hp, 3600 rpm, 3 ph, 230/460 V, 284TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 3600 rpm Base, Foot Mounted Mount, Continuous Duty
Mi Item #08462621
MFR #03036OP3EFP284TS-W40

Mfr description
03036OP3EFP284TS-W40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,706.27/each

Specifications

Dimensions

  • Frame Size
    284TS
  • Overall Length C Dimension
    21.783 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    331.36 lbs

Details

  • Amps @ Voltage
    34.9 @ 460
  • Applications
    Fire Pumps
  • Assembly Box Mounting
    F1
  • Base RPM
    3600 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    34.90 A
  • Full Load Efficiency
    91 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • IP Rating
    21
  • kW
    22 kW
  • Manufacturer Upc Number
    7909492238614
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot Mounted
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball Bearing
  • Product Type
    Pump Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    CW/CCW
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    7909492238614
  • Volts @ Frequency
    230/460 @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)