Motion
04036OP3HFP286TSC-W4

WEG ELECTRIC CORP
04036OP3HFP286TSC-W4

Motor - 40 hp, 3600 rpm, 3 ph, 575 V, 284/6TSC Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #08462706
MFR #04036OP3HFP286TSC-W4
List Price$5,026.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
04036OP3HFP286TSC-W4

Motor - 40 hp, 3600 rpm, 3 ph, 575 V, 284/6TSC Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #08462706
MFR #04036OP3HFP286TSC-W4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,026.14/each for your price

Overview

Mfr description
04036OP3HFP286TSC-W4

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    284/6TSC
  • Enclosure Type
    ODP (Open Drip-Proof)
  • UPC_NO
    7909492242451
  • Motor Category
    Fire Pump Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text