Motion
HVNCVT-1
Test & Measurement - Voltage Tester
Mi Item #08462779
MFR #HVNCVT-1
Price$365.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test & Measurement - Voltage Tester
Mi Item #08462779
MFR #HVNCVT-1

Mfr description
HVNCVT-1 DUAL RANGE HIGH VOLTAGE TESTER
  • Use to check for the presence of voltage in overhead conductors or find faults in cables
  • LOW range for 50V AC to 1.5kV AC
  • HIGH range for 1.5kV AC to 132kV AC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.29/each

Specifications

Dimensions

  • Length
    13 in
  • Weight
    0.66 lbs

Details

  • Application
    For the Presence of Voltage in Overhead Conductors or Finds Faults in Cables
  • Circuit Tester Type
    Voltage Tester
  • Max Voltage Measurement
    132 kV
  • Min Voltage Measurement
    50V ac - 1500 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)