Specifications
Dimensions
- Bore Diameter3.0000 in
- Stroke1.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFront Face Mounting
- Product TypeTie Rod Air Cylinders
- SeriesHi-power
Overview
Mfr description
HP3X1FF-DR-K-PA2-V CYLINDER