Motion
BR110
H2O-Gate™ Reservoir Breather—Max SCFM: 25, Max Flow (GPM): 187, Thread Size: 1-1/2–16 UN Straight Thread
Mi Item #08463035
MFR #BR110
Price$501.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H2O-Gate™ Reservoir Breather—Max SCFM: 25, Max Flow (GPM): 187, Thread Size: 1-1/2–16 UN Straight Thread
Mi Item #08463035
MFR #BR110

Mfr description
BR110 FILTER
  • Rugged ABS plastic housing for BR Series
  • Can be exposed to temperatures as high as 250°F
  • Corrosion-resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$501.06/each

Specifications

Details

  • Type
    Threaded Hydraulic Breather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)