Motion
05036OP3EFP324TSC-W4

WEG ELECTRIC CORP
05036OP3EFP324TSC-W4

Motor - 50 hp, 3600 rpm, 3 ph, 230/460 V, 324TSC Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #08463183
MFR #05036OP3EFP324TSC-W4
Price$5,804.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
05036OP3EFP324TSC-W4

Motor - 50 hp, 3600 rpm, 3 ph, 230/460 V, 324TSC Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #08463183
MFR #05036OP3EFP324TSC-W4

Mfr description
05036OP3EFP324TSC-W4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,804.60/each

Specifications

Dimensions

  • Frame Size
    324TSC

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909492241966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)