Motion
120848

BRADY
120848

Printing Label & Tape - MiniMark Series, Gloss Finish, Vinyl Material, Thermal Transfer, 1.1250 in Roll Width, 110 ft Roll Length, 1 Total Labels
MI ITEM #08463244
MFR #120848
Price$486.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
120848

Printing Label & Tape - MiniMark Series, Gloss Finish, Vinyl Material, Thermal Transfer, 1.1250 in Roll Width, 110 ft Roll Length, 1 Total Labels
MI ITEM #08463244
MFR #120848

Mfr description
120848 YELLOW 1" LABEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.38/each

Specifications

Dimensions

  • Roll Length
    110 ft
  • Roll Width
    1.1250 in
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Facility Identification, Floor Marking, Hazard Communication Identification, Pipe and Valve Marking, Safety Identification, Warehouse Marking
  • Average Outdoor Durability
    3 years
  • Color
    Yellow
  • Finish
    Gloss
  • For Use With Printer
    MiniMark
  • Indoor Outdoor Use
    Outdoor
  • Label Properties
    Permanent Adhesive
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Vinyl
  • Material Number
    B-7569
  • Material Properties
    Vinyl
  • Max Service Temperature
    167 °F
  • Min Service Temperature
    -4 °F
  • Number Of Labels
    1
  • Print Technology
    Thermal Transfer
  • Series
    MiniMark

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)