Motion
02557
Ball End Mills - M4B Series, 0.0625 in Mill Dia., 2.29 mm Cutting Length, 0.1250 in Shank Dia., 1.5000 in, 38.10 mm Overall Length
Mi Item #08463355
MFR #02557
Price$43.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - M4B Series, 0.0625 in Mill Dia., 2.29 mm Cutting Length, 0.1250 in Shank Dia., 1.5000 in, 38.10 mm Overall Length
Mi Item #08463355
MFR #02557

Mfr description
02557 .060 END MILL 4 FL BALL END TA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.83/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    2.29 mm
  • Mill Diameter  
    0.0625 in
  • Overall Length
    1.5000 in, 38.10 mm
  • Shank Diameter  
    0.1250 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    ALTiN, Ti-NAMITE-A
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    M4B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)