Motion
07518OP3EFP365TS-W40

WEG ELECTRIC CORP
07518OP3EFP365TS-W40

Fire Pump Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 364/5TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1800 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #08463402
MFR #07518OP3EFP365TS-W40
Your Price$7,163.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
07518OP3EFP365TS-W40

Fire Pump Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 364/5TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1800 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #08463402
MFR #07518OP3EFP365TS-W40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,163.07/each(List $8,595.68)

Overview

Mfr description
07518OP3EFP365TS-W40

Specifications

  • Motor Category
    Fire Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    364/5TS
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Assembly Box Mounting
    F1
  • Duty Condition Type
    Continuous Duty
  • kW
    55 kW
  • Full Load Current
    85.30 A
  • Full Load Efficiency
    94.1 %
  • Amps @ Voltage
    85.3 @ 460
  • Base RPM
    1800 rpm
  • Volts @ Frequency
    230/460 @ 60 Hz
  • Standards Met
    CE, CSA, UL
  • Shaft Rotation
    CW/CCW
  • Overall Length C Dimension
    27.522 in
  • Opposite Drive End Bearing Type
    Ball Bearing
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    21
  • Harmonization Code
    8501.52.8000
  • Weight
    852.33 lbs
  • Number Of Speeds
    1
  • Applications
    Fire Pumps
  • Manufacturer Upc Number
    7909323925928
  • UPC_NO
    7909323925928
  • Mounting Type
    Foot Mounted
  • RoHs Compliance
    Yes
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought