Motion
ZP2-TB25MTN-H5

SMC CORP OF AMERICA
ZP2-TB25MTN-H5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
Mi Item #08463489
MFR #ZP2-TB25MTN-H5
Price$17.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TB25MTN-H5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
Mi Item #08463489
MFR #ZP2-TB25MTN-H5

Mfr description
ZP2-TB25MTN-H5 THIN FLAT PAD W/ADAPTER
  • Thin flat w/groove vacuum pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 10, 15, 20, 25, 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.39/each

Specifications

Dimensions

  • Mounting Thread Size
    M5 x 0.8, Male Thread
  • Overall Weight
    5 g
  • Pad Diameter
    25 mm
  • Weight
    5 g

Details

  • Pad Material
    NBR
  • Pad Type
    Thin flat w/groove vacuum pad with adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)