Specifications
Dimensions
- Compatible Tube Outer Diameter1/2 in
Details
- ColorWhite Body, Light Gray Release Button
- Country of OriginSG
- Fitting ShapeMale Connector
- SealNone
- SeriesKQ2
Overview
Mfr description
KQ2H12-G02N
- Suitable for use with nylon and urethane
- Operating pressure -100 kPa to 1 MPa
- Requires little force for removal
- Effective when piping in a confined space
- Connection thread: G
- This product is not intended for use in potable water systems